Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 9/16" dia.
Mfr # 701-006255
Zoro # G0990451
product price: $84.03
/ea
Free Shipping & Returns
$84.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 9/16"
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 701-006255
- Zoro # G0990451
- UPC # 888226153126
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 9/16" |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 4 in |
Diameter | 9/16" |
Dimension Type | Fractional Inch |
Length | 4" |
Size-Diameter | 9/16 in |
Size - Decimal | 9/16 in - 0.5625 |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Finish | Ground |
Decimal Equivalent | 0.5625 |
Drill Blank Shape | Rod |
Material | C2 Multigrain Carbide |
Finish - Machining | Ground |
Primary Material Application | All Materials |
Description
Round Blank, Fractional Inch, Carbide, 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Spade Bit 6" x 3/8" (00603)
- KIPP Adjustable Handle, Size: 3 3/8-16, Entirely Stainless Steel, Electropolished (K0124.3A4)
- PFERD 12" Round File - Bastard Cut (11073)
- WESTWARD 3/8 in Drive, 1" Triple Square SAE Socket, 12 Points (53YT13)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002550)
- ZORO SELECT Round Blank, Straight, 2" L, 5/32" dia. (701-003053)
- ZORO SELECT Round Blank, Straight, 2" L, 1/4" dia. (701-003850)
- ZORO SELECT Round Blank, Unfinished, 3/16" dia. (701-003750)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002950)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001195)
- MICRO 100 Round Blank, Dia. 1.0 mm, Length 310 mm (SRM-010-310)
- Zoro Select Round Blanks