Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 7/64" dia.
Mfr # 702-100750
Zoro # G0991249
product price: $27.27
/ea
$27.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 7/64"
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 702-100750
- Zoro # G0991249
- UPC # 888226091565
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 7/64" |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 12 in |
Diameter | 7/64" |
Length | 12" |
Dimension Type | Fractional Inch |
Size-Diameter | 7/64 in |
Size - Decimal | 7/64 in - 0.1094 |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Material | C2 Multigrain Carbide |
Decimal Equivalent | 0.1094 |
Finish | Ground |
Drill Blank Shape | Rod |
Finish - Machining | Ground |
Primary Material Application | All Materials |
Description
Round Blank, Fractional Inch, Carbide, 7/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO 20 to 24/.001" Outside Mic I/A (104-154)
- BOSTITCH Classic 99 Utility Knife w/Retractable Blade, Gray (10-099)
- KLEIN TOOLS MODbox Component Box, Impact-Resistant Polymers, Orange, 22 in W x 16 in D x 5-1/4 in H (54806MB)
- PELICAN Orange Protective Case, 10.62"L x 9.68"W x 6.87"D (1300-001-150)
- ZORO SELECT Round Blank, Straight, 4" L, 1/4" dia. (701-004250)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002550)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002950)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001200)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (702-000600)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001300)
- MICRO 100 Round Blank, Dia. 1/16 In, Length 12 In (SR-062-12)
- Zoro Select Round Blanks