Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 7/64" dia.
Mfr # 701-002350
Zoro # G0971883
product price: $3.04
/ea
Sold in multiples of 3 for $9.12
$9.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 7/64"
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 701-002350
- Zoro # G0971883
- UPC # 888226088572
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 7/64" |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 2 1/2 in |
Diameter | 7/64" |
Dimension Type | Fractional Inch |
Length | 2-1/2" |
Size-Diameter | 7/64 in |
Size - Decimal | 7/64 in - 0.1094 |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.1094 |
Finish | Ground |
Material | C2 Multigrain Carbide |
Drill Blank Shape | Rod |
Finish - Machining | Ground |
Primary Material Application | All Materials |
Description
Round Blank, Fractional Inch, Carbide, 7/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Spotting Drill, 90 Deg., 1/8 in. (0081L)
- CHICAGO PNEUMATIC Air Flex 1/2 NPT 74 cfm Swivel (8940171567)
- METABO Cutting Blade Guard, For Angle Grinder (630356000)
- WALTER Jobber Drill, 4.40mm, Carbide, A3289DPL-4.4 (A3289DPL-4.4)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002550)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001200)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002850)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (702-000600)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003066)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003050)
- MELIN TOOL CO Ballnose Carbide Blank 1F .0938X1/4 (91075)
- Zoro Select Round Blanks