Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 7/32" dia.
Mfr # 702-101550
Zoro # G0990838
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 7/32"
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 702-101550
- Zoro # G0990838
- UPC # 888226091725
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 7/32" |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 12 in |
Diameter | 7/32" |
Dimension Type | Fractional Inch |
Length | 12" |
Size - Decimal | 7/32 in - 0.2188 |
Size-Diameter | 7/32 in |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Drill Blank Shape | Rod |
Finish | Ground |
Decimal Equivalent | 0.2188 |
Material | C2 Multigrain Carbide |
Primary Material Application | All Materials |
Finish - Machining | Ground |
Description
Round Blank, Fractional Inch, Carbide, 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 3/8" Drive SAE, 30 pcs (80568)
- WIDIA Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (19740)
- STAHLWILLE TOOLS Set: Double ended ring Wrench No.20/7N 7-pcs. (96410408)
- WIHA Nut Driver, 5/8 in., Solid, Ergo, Ins, 5 in. (32280)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002550)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002950)
- ZORO SELECT Round Blank, Straight, 4" L, 1/4" dia. (701-004250)
- ZORO SELECT Round Blank, Unfinished, 1/32" dia. (701-001150)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (702-000600)
- ZORO SELECT Round Blank, Unfinished, 3/16" dia. (701-003750)
- ZORO SELECT Round Blank, Straight, 2" L, 1/4" dia. (701-003850)
- Zoro Select Round Blanks