Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 7/16" dia.
Mfr # 701-005550
Zoro # G0953808
product price: $44.28
/ea
$44.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 7/16"
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 701-005550
- Zoro # G0953808
- UPC # 888226089869
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 7/16" |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 4 in |
Diameter | 7/16" |
Length | 4" |
Dimension Type | Fractional Inch |
Size-Diameter | 7/16 in |
Size - Decimal | 7/16 in - 0.4375 |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Finish | Ground |
Material | C2 Multigrain Carbide |
Decimal Equivalent | 0.4375 |
Drill Blank Shape | Rod |
Finish - Machining | Ground |
Primary Material Application | All Materials |
Description
Round Blank, Fractional Inch, Carbide, 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS Premium Industrial Grade Cobalt Drill Bit, Size # 42, 12PK (45-51042)
- DREMEL Cutter, Carbide, 1/8 In (9909)
- CURRENT TOOLS Floor Mount for Cable Puller (8045)
- MILWAUKEE TOOL M6 Chuck Retaining Screw - 2601-20 (ML05-88-1500)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003066)
- ZORO SELECT Round Blank, Straight, 4" L, 1/4" dia. (701-004250)
- ZORO SELECT Round Blank, Unfinished, 4.0mm dia. (701-003164)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001195)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002950)
- ZORO SELECT Round Blank, Straight, 2" L, 5/32" dia. (701-003053)
- MELIN TOOL CO De Carbide Ball End Blank 1F 1/8X3/8, Shank Dia.: 1/8" (12353)
- Zoro Select Round Blanks