Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 7/16" dia.
Mfr # 701-005450
Zoro # G0953729
product price: $33.65
/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 7/16"
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 701-005450
- Zoro # G0953729
- UPC # 888226089807
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 7/16" |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 2 3/4 in |
Diameter | 7/16" |
Dimension Type | Fractional Inch |
Length | 2-3/4" |
Size - Decimal | 7/16 in - 0.4375 |
Size-Diameter | 7/16 in |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.4375 |
Finish | Ground |
Material | C2 Multigrain Carbide |
Drill Blank Shape | Rod |
Primary Material Application | All Materials |
Finish - Machining | Ground |
Description
Round Blank, Fractional Inch, Carbide, 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Stay-Sharp II Tungsten Grinder (BDTG-STAYSHARP-II)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1-8 UNC 2B (301162040)
- VAUGHAN Hammer Frame24Oz Milled (505M)
- URREA 17 MM Full polished 12-point combination wrench (1217M)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (702-000600)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001195)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002850)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002550)
- ZORO SELECT Round Blank, Unfinished, 4.0mm dia. (701-003164)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001300)
- MICRO 100 Round Blank, Dia. 5/32 In, Length 3 In (SR-156-3)
- Zoro Select Round Blanks