Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 6.0mm dia.
Mfr # 701-003784D
Zoro # G0990320
product price: $12.86
/ea
$12.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Metric
- Size 6.00mm
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 7.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 701-003784D
- Zoro # G0990320
- UPC # 888226203081
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 6.00mm |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 7.00 mm |
Diameter | 6mm |
Length | 149mm |
Dimension Type | Metric |
Size-Diameter | 6.00 mm |
Size - Decimal | 6.00mm - 0.2362 |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Metric |
End Type- Holemaking | Single End |
Finish | Ground |
Drill Blank Shape | Rod |
Decimal Equivalent | 0.2362 |
Material | C2 Multigrain Carbide |
Primary Material Application | All Materials |
Finish - Machining | Ground |
Description
Round Blank, Metric, Carbide, 6.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Torx Screwdriver with SoftFinish Handle, T10 x 80mm (36274)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-SS7118)
- MILWAUKEE TOOL M12 FUEL Orbital Detail Sander (Tool Only) (2531-20)
- KLEIN TOOLS Black Lightweight Lockback Knife 2-1/4-Inch Drop Point Blade (44000-BLK)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003066)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001195)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001200)
- ZORO SELECT Round Blank, Unfinished, 4.0mm dia. (701-003164)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001300)
- ZORO SELECT Round Blank, Unfinished, 4.0mm dia. (701-003166)
- MICRO 100 Round Blank, Dia. 1/2 In, Length 2-1/2 In (SR-500-2.5)
- Zoro Select Tool Blanks