Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 6.0mm dia.
Mfr # 701-003783
Zoro # G0990217
product price: $10.45
/ea
Sold in multiples of 2 for $20.90
$20.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Metric
- Size 6.00mm
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 63.50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 701-003783
- Zoro # G0990217
- UPC # 888226101660
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 6.00mm |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 63.50 mm |
Diameter | 6mm |
Dimension Type | Metric |
Length | 149mm |
Size-Diameter | 6.00 mm |
Size - Decimal | 6.00mm - 0.2362 |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Metric |
Material | C2 Multigrain Carbide |
Drill Blank Shape | Rod |
Decimal Equivalent | 0.2362 |
Finish | Ground |
End Type- Holemaking | Single End |
Primary Material Application | All Materials |
Finish - Machining | Ground |
Description
Round Blank, Metric, Carbide, 6.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Manual Benchtop Crimper for 3/8 Inch to 1/2 Inch Rubber & PVC Hose (H10-6)
- REMGRIT Remgrit 3-3/4", Carbide Grit Hole Saw (G060)
- DRILL AMERICA #40x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1240)
- K-TOOL INTERNATIONAL 1/2" Drive, T60 Torx(R) Socket (KTI-22660)
- ZORO SELECT Round Blank, Unfinished, 4.0mm dia. (701-003166)
- ZORO SELECT Round Blank, Unfinished, 1/32" dia. (701-001150)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001200)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002850)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001300)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (702-000600)
- MICRO 100 Round Blank, Dia. 3.0 mm, Length 38 mm (SRM-030-038)
- Zoro Select Round Blanks