Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 5/8" dia.
Mfr # 702-103200
Zoro # G0963599
product price: $332.38
/ea
Free Shipping & Returns
$332.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 5/8"
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 702-103200
- Zoro # G0963599
- UPC # 888226092067
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 5/8" |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 12 in |
Diameter | 5/8" |
Dimension Type | Fractional Inch |
Length | 12" |
Size-Diameter | 5/8 in |
Size - Decimal | 5/8 in - 0.6250 |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.6250 |
Drill Blank Shape | Rod |
Material | C2 Multigrain Carbide |
Finish | Unground |
Finish - Machining | Unground |
Primary Material Application | All Materials |
Description
Round Blank, Fractional Inch, Carbide, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Router Bit, 2-51/64in. L, 1/2in. Cut Dia. (806.227.11)
- RIDGID Drain Cleaning Mitt, Left-Hand, Leather with Steel Studs (A-1)
- STANLEY Stanley 55-136 Forged Hexagonal Steep Ripping Bar, 36" Long (55-136)
- MICRO 100 Drill Spotting/Centering 100Deg. (SPD-375-100)
- ZORO SELECT Round Blank, Unfinished, 4.0mm dia. (701-003164)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003050)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002850)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002550)
- ZORO SELECT Round Blank, Unfinished, 9/64" dia. (702-101000)
- ZORO SELECT Round Blank, Unfinished, 1/32" dia. (701-001150)
- MICRO 100 Round Blank, Dia. 4.0 mm, Length 100 mm (SRM-040-100)
- Zoro Select Round Blanks