Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 5/8" dia.
Mfr # 701-006550
Zoro # G0962759
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 5/8"
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 701-006550
- Zoro # G0962759
- UPC # 888226090223
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 5/8" |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 6 in |
Diameter | 5/8" |
Dimension Type | Fractional Inch |
Length | 6" |
Size - Decimal | 5/8 in - 0.6250 |
Size-Diameter | 5/8 in |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Material | C2 Multigrain Carbide |
Finish | Ground |
Decimal Equivalent | 0.6250 |
Drill Blank Shape | Rod |
Rockwell Hardness | 92 Ra |
Primary Material Application | All Materials |
Finish - Machining | Ground |
Secondary Material Application ISO Code | H |
Secondary Material Application | Hardened Steel |
Description
Round Blank, Fractional Inch, Carbide, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Impact Driver Kit, 20V DC, 3,200 RPM (DCF840C2)
- BON TOOL Bon 14-693 Caster, 10" Pneumatic Rigid (14-693)
- VEGA Phillips 2 Power Bit x 1" Tin (150P2A-TI)
- CRAFTSMAN Wire Stripper, Crimp, 10 to 22 AWG, 8" L (CMHT81714)
- ZORO SELECT Round Blank, Unfinished, 3/16" dia. (701-003750)
- ZORO SELECT Round Blank, Unfinished, 1/32" dia. (701-001150)
- ZORO SELECT Round Blank, Unfinished, 5/64" dia. (701-001750)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003050)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002850)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001200)
- MICRO 100 Round Blank, Dia. 5/32 In, Length 4 In (SR-156-4)
- Zoro Select Round Blanks