Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 5/8" dia.
Mfr # 701-006280
Zoro # G0990418
product price: $69.64
/ea
$69.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 5/8"
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 701-006280
- Zoro # G0990418
- UPC # 888226090131
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 5/8" |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 3 in |
Diameter | 5/8" |
Length | 3" |
Dimension Type | Fractional Inch |
Size-Diameter | 5/8 in |
Size - Decimal | 5/8 in - 0.6250 |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Finish | Ground |
Drill Blank Shape | Rod |
Material | C2 Multigrain Carbide |
Decimal Equivalent | 0.6250 |
Primary Material Application | All Materials |
Finish - Machining | Ground |
Description
Round Blank, Fractional Inch, Carbide, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/4"-7 3" OD HSS Round Adjustable Die (DWTH3-1147)
- PANAVISE Replacement Jaw Pad, Bench Vise, Neoprene (204)
- MILWAUKEE TOOL & EQUIPMENT Milwaukee 12 Inch Strap Wrench (1301200)
- STRINGLINER Masons Line Reel, Braided, 500 ft. L, PK3 (25462)
- ZORO SELECT Round Blank, Unfinished, 4.0mm dia. (701-003164)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003050)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001200)
- ZORO SELECT Round Blank, Unfinished, 3/16" dia. (701-003750)
- ZORO SELECT Round Blank, Unfinished, 9/64" dia. (702-101000)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002950)
- MICRO 100 Round Blank, Dia. 1/8 In, Length 3 In (SR-125-3)
- Zoro Select Round Blanks