Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 5/64" dia.
Mfr # 701-001750
Zoro # G0953552
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 5/64"
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 701-001750
- Zoro # G0953552
- UPC # 888226088367
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 5/64" |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 2 in |
Diameter | 5/64" |
Dimension Type | Fractional Inch |
Length | 2" |
Size-Diameter | 5/64 in |
Size - Decimal | 5/64 in - 0.0781 |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Finish | Ground |
Drill Blank Shape | Rod |
Decimal Equivalent | 0.0781 |
Material | C2 Multigrain Carbide |
Primary Material Application | All Materials |
Finish - Machining | Ground |
Secondary Material Application | Hardened Steel |
Secondary Material Application ISO Code | H |
Rockwell Hardness | 92 Ra |
Description
Round Blank, Fractional Inch, Carbide, 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive, 15mm Metric Socket, 6 Points (1015UMSD)
- INGERSOLL-RAND 101 Piece Tech Solutions Master Non-Slip Socket and Bit Set (752024)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set Metric 13 Pieces 7 mm to 19 mm , Chrome (89023)
- DRILL AMERICA 3/32"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX63/32)
- ZORO SELECT Round Blank, Unfinished, 1/32" dia. (701-001150)
- ZORO SELECT Round Blank, Straight, 4" L, 1/4" dia. (701-004250)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003050)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001200)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002850)
- ZORO SELECT Round Blank, Unfinished, 9/64" dia. (702-101000)
- MICRO 100 Round Blank, Dia. 1/8 In, Length 2 In (SR-125-2)
- Zoro Select Round Blanks