Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 5/64" dia.
Mfr # 701-001740
Zoro # G0953622
product price: $2.99
/ea
Sold in multiples of 4 for $11.96
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 5/64"
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 701-001740
- Zoro # G0953622
- UPC # 888226163170
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 5/64" |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 1 1/2 in |
Diameter | 5/64" |
Dimension Type | Fractional Inch |
Length | 1-1/2" |
Size-Diameter | 5/64 in |
Size - Decimal | 5/64 in - 0.0781 |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.0781 |
Material | C2 Multigrain Carbide |
Drill Blank Shape | Rod |
Finish | Ground |
Finish - Machining | Ground |
Primary Material Application | All Materials |
Description
Round Blank, Fractional Inch, Carbide, 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE Xcelite Pliers (DN54GVN)
- STARRETT Protractor Head, Non-Reversible, Cast Iron (CPNR-1224W)
- PALMGREN 16" L-Clamp, 0-16", Black Oxide Spindle, Black Oxide Handle and 3-15/16 Throat Depth (9629316)
- WIDIA Straight Flute Hand Tap , 1-1/2"-6 , Plug , 4 Flutes, UNC (14646)
- ZORO SELECT Round Blank, Unfinished, 1/32" dia. (701-001150)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002850)
- ZORO SELECT Round Blank, Unfinished, 3/16" dia. (701-003750)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003050)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002950)
- ZORO SELECT Round Blank, Unfinished, 4.0mm dia. (701-003164)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 6 In (SR-250-6)
- Zoro Select Tool Blanks