Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 5/32" dia.
Mfr # 702-000600
Zoro # G0962917
Sold in multiples of 4 for $11.80
$11.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 5/32"
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 702-000600
- Zoro # G0962917
- UPC # 888226090551
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 5/32" |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 5/8 in |
Diameter | 5/32" |
Length | 5/8" |
Dimension Type | Fractional Inch |
Size - Decimal | 5/32 in - 0.1562 |
Size-Diameter | 5/32 in |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Material | C2 Multigrain Carbide |
Drill Blank Shape | Rod |
Finish | Ground |
Decimal Equivalent | 0.1563 |
Finish - Machining | Ground |
Primary Material Application | All Materials |
Description
Round Blank, Fractional Inch, Carbide, 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination/Extra Long, Metric, 9m (54PN90)
- KRAFT TOOL Half Round Convex Sled Runner, 14" x 5/8 (BL216PF)
- HOUGEN 11/16 in. X 3/4 in. RotaLoc Carbide Annular Cutter (18-17122)
- DRILL AMERICA 4-40 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (DWT54152)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001300)
- ZORO SELECT Round Blank, Unfinished, 3/16" dia. (701-003750)
- ZORO SELECT Round Blank, Straight, 4" L, 1/4" dia. (701-004250)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001200)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002950)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003066)
- MICRO 100 Round Blank, Dia. 1.0 mm, Length 310 mm (SRM-010-310)
- Zoro Select Round Blanks