Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 5/32" dia.
Mfr # 701-003067
Zoro # G0994913
product price: $8.45
/ea
Sold in multiples of 2 for $16.90
$16.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 5/32"
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 701-003067
- Zoro # G0994913
- UPC # 888226173773
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 5/32" |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 3 in |
Diameter | 5/32" |
Dimension Type | Fractional Inch |
Length | 3" |
Size-Diameter | 5/32 in |
Size - Decimal | 5/32 in - 0.1562 |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Finish | Ground |
Decimal Equivalent | 0.1563 |
Material | C2 Multigrain Carbide |
Drill Blank Shape | Rod |
Primary Material Application | All Materials |
Finish - Machining | Ground |
Description
Round Blank, Fractional Inch, Carbide, 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAWSTOP Corded Table Saw 10 in Blade Dia., 36 in (PCS31230-TGP236)
- BOSCH Vacuum Cleaner Bags, Paper, PK5 (VAC013)
- STARRETT Micrometer Set, 0-12 In, 0.001 Res, 12 Pc (S436EXRLZ)
- AJAX TOOL WORKS Flat Chisel, 3/4" Blade, 18" (A910-18)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002950)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001300)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002850)
- ZORO SELECT Round Blank, Unfinished, 3/16" dia. (701-003750)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (702-000600)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001195)
- MICRO 100 Round Blank, Dia. 4.0 mm, Length 50 mm (SRM-040-050)
- Zoro Select Tool Blanks