Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 5/32" dia.
Mfr # 701-003066
Zoro # G0994940
Sold in multiples of 2 for $13.46
$13.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 5/32"
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 701-003066
- Zoro # G0994940
- UPC # 888226088879
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 5/32" |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 2 1/2 in |
Diameter | 5/32" |
Length | 2-1/2" |
Dimension Type | Fractional Inch |
Size - Decimal | 5/32 in - 0.1562 |
Size-Diameter | 5/32 in |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Drill Blank Shape | Rod |
Finish | Ground |
Decimal Equivalent | 0.1563 |
Material | C2 Multigrain Carbide |
Primary Material Application | All Materials |
Finish - Machining | Ground |
Description
Round Blank, Fractional Inch, Carbide, 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 31.28" L x 24.21" W x 17.48" D (1630NF)
- PROTO Ratcheting Box Wrench, 9-5/8 in. (JSBV2428)
- CMT Flush & V-Groove Bit, 1/2-Inch Shank, 1/2-Inch Minor Diameter (853.501.11)
- WESTWARD Wrench, Combination/Extra Long, SAE, 5/16" (54PN75)
- ZORO SELECT Round Blank, Straight, 2" L, 1/4" dia. (701-003850)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002850)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002550)
- ZORO SELECT Round Blank, Unfinished, 4.0mm dia. (701-003164)
- ZORO SELECT Round Blank, Straight, 2" L, 5/32" dia. (701-003053)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (702-000600)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003050)
- Zoro Select Round Blanks