Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 5/16" dia.
Mfr # 702-102150
Zoro # G0991090
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 5/16"
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 702-102150
- Zoro # G0991090
- UPC # 888226091855
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 5/16" |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 12 in |
Diameter | 5/16" |
Length | 12" |
Dimension Type | Fractional Inch |
Size - Decimal | 5/16 in - 0.3125 |
Size-Diameter | 5/16 in |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.3125 |
Drill Blank Shape | Rod |
Material | C2 Multigrain Carbide |
Finish | Ground |
Primary Material Application | All Materials |
Finish - Machining | Ground |
Description
Round Blank, Fractional Inch, Carbide, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 15/16in Size (88430)
- KNIPEX 8 in Linemans Plier High Leverage, Steel (02 08 200 SBA)
- DEWALT 8" 14 TPI Straight Back Bi-Metal Reciprocating Blade (25 pack) (DW4809B25)
- STARRETT Surface Plate Cover, Black Vinyl, 48x72 In (83032)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001200)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003050)
- ZORO SELECT Round Blank, Unfinished, 9/64" dia. (702-101000)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002950)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002850)
- ZORO SELECT Round Blank, Straight, 4" L, 1/4" dia. (701-004250)
- MELIN TOOL CO De Carbide Ball End Blank 1F 1/8X3/8, Shank Dia.: 1/8" (12353)
- Zoro Select Tool Blanks