Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 5/16" dia.
Mfr # 702-007150
Zoro # G0990847
product price: $68.95
/ea
$68.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 5/16"
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 702-007150
- Zoro # G0990847
- UPC # 888226091152
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 5/16" |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 6 in |
Diameter | 5/16" |
Dimension Type | Fractional Inch |
Length | 6" |
Size-Diameter | 5/16 in |
Size - Decimal | 5/16 in - 0.3125 |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Material | C2 Multigrain Carbide |
Finish | Ground |
Drill Blank Shape | Rod |
Decimal Equivalent | 0.3125 |
Finish - Machining | Ground |
Primary Material Application | All Materials |
Description
Round Blank, Fractional Inch, Carbide, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Nut Driver, SAE, Hollow Round, 1/2" (401L39)
- KNIPEX Crimping Dies, Crimping Die for Insulate (97 49 08)
- ESTWING MFG CO Estwing Mfg Co. 20 Oz Straight Claw Leather Handle Hammer E20S (20268)
- STANLEY Stanley 66-013-A 100 Plus® Standard Slotted Tip Screwdriver 5/16" x 8" (66-013-A)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003050)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002850)
- ZORO SELECT Round Blank, Unfinished, 3/16" dia. (701-003750)
- ZORO SELECT Round Blank, Unfinished, 5/64" dia. (701-001750)
- ZORO SELECT Round Blank, Unfinished, 1/32" dia. (701-001150)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001200)
- Zoro Select Tool Blanks