Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 5/16" dia.
Mfr # 701-004370
Zoro # G0990409
product price: $13.86
/ea
$13.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 5/16"
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 701-004370
- Zoro # G0990409
- UPC # 888226173810
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 5/16" |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 2 1/4 in |
Diameter | 5/16" |
Length | 2-1/4" |
Dimension Type | Fractional Inch |
Size - Decimal | 5/16 in - 0.3125 |
Size-Diameter | 5/16 in |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Material | C2 Multigrain Carbide |
Finish | Ground |
Decimal Equivalent | 0.3125 |
Primary Material Application | All Materials |
Finish - Machining | Ground |
Description
Round Blank, Fractional Inch, Carbide, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Hi Polish Metrc Combo Wrench Set, 13 pcs. (KTI-41800)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1" (54PP45)
- MITEE-BITE PRODUCTS Clamps, 3/8-16, 1in, Blunt Edge, PK4 (26075)
- RIDGID Guides, Guide, Cable (27478)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001200)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002950)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003050)
- ZORO SELECT Round Blank, Unfinished, 1/32" dia. (701-001150)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002550)
- ZORO SELECT Round Blank, Unfinished, 3/16" dia. (701-003750)
- MICRO 100 Round Blank, Dia. 3/32 In, Length 3 In (SR-093-3)
- Zoro Select Tool Blanks