Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 4.0mm dia.
Mfr # 702-101110
Zoro # G0991352
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Metric
- Size 4.00mm
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 304.80 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 702-101110
- Zoro # G0991352
- UPC # 888226122467
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 4.00mm |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 304.80 mm |
Diameter | 4mm |
Dimension Type | Metric |
Length | 304.80mm |
Size-Diameter | 4.00 mm |
Size - Decimal | 4.00mm - 0.1575 |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Metric |
Decimal Equivalent | 0.1575 |
Material | C2 Multigrain Carbide |
Finish | Ground |
Drill Blank Shape | Rod |
Primary Material Application | All Materials |
Finish - Machining | Ground |
Description
Round Blank, Metric, Carbide, 4.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOR GUARD Run Razor Shaving Tool (RR-1)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1-1/4-7UNC (C77646)
- DIRECT BRANDS Scraper Blade, Blue, Plastic, PK100 (GDS-137)
- IRWIN Irwin Vise-Grip 586-2078316 6 Inch Wire Stripper-Cutterw-Protouch Grip (586-2078316)
- ZORO SELECT Round Blank, Straight, 2" L, 5/32" dia. (701-003053)
- ZORO SELECT Round Blank, Unfinished, 3/16" dia. (701-003750)
- ZORO SELECT Round Blank, Unfinished, 4.0mm dia. (701-003164)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001200)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003050)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (702-000600)
- ZORO SELECT Round Blank, Unfinished, 1/32" dia. (701-001150)
- Zoro Select Tool Blanks