Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 4.0mm dia.
Mfr # 701-003166
Zoro # G0994898
product price: $9.24
/ea
Sold in multiples of 2 for $18.48
$18.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Metric
- Size 4.00mm
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 76.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 701-003166
- Zoro # G0994898
- UPC # 888226203029
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 4.00mm |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 76.00 mm |
Diameter | 4mm |
Dimension Type | Metric |
Length | 76mm |
Size - Decimal | 4.00mm - 0.1575 |
Size-Diameter | 4.00 mm |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Metric |
Drill Blank Shape | Rod |
Material | C2 Multigrain Carbide |
Decimal Equivalent | 0.1575 |
Finish | Ground |
Finish - Machining | Ground |
Primary Material Application | All Materials |
Description
Round Blank, Metric, Carbide, 4.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0550)
- JACOBS A4203 Arbor 3/4" Straight Shank/3JT (7362N)
- JONARD TOOLS Torque Wrench, Full Head, 7/16, 20 in-lb (TWAF-71620)
- MILWAUKEE TOOL Blade Pulley Tire (45-69-0010)
- ZORO SELECT Round Blank, Straight, 2" L, 1/4" dia. (701-003850)
- ZORO SELECT Round Blank, Unfinished, 1/32" dia. (701-001150)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003050)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001195)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002850)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001200)
- MICRO 100 Round Blank, Dia. 1/8 In, Length 2 In (SR-125-2)
- Zoro Select Tool Blanks