Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 4.0mm dia.
Mfr # 701-003164
Zoro # G0994922
product price: $7.32
/ea
Sold in multiples of 2 for $14.64
$14.64
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Metric
- Size 4.00mm
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 50.80 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 701-003164
- Zoro # G0994922
- UPC # 888226152976
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 4.00mm |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 50.80 mm |
Diameter | 4mm |
Dimension Type | Metric |
Length | 149mm |
Size - Decimal | 4.00mm - 0.1575 |
Size-Diameter | 4.00 mm |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Metric |
Decimal Equivalent | 0.1575 |
Material | C2 Multigrain Carbide |
Drill Blank Shape | Rod |
Finish | Ground |
Primary Material Application | All Materials |
Finish - Machining | Ground |
Description
Round Blank, Metric, Carbide, 4.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4" HSS Spiral Flute Hand Reamer (DWRRHDSP3/4)
- J.W. WINCO GN598-KT-23-5/16-18 Revolving Handle (5TG76/TP)
- DRILL AMERICA m30x2 HSS Metric 4 Flute Taper Hand Tap (DWTT30X2)
- STAHLWILLE TOOLS Service MANOSKOP® torque wrench No.730/40 QUICK 80-400 N·m Size of mount 14x18 mm (50184040)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002550)
- ZORO SELECT Round Blank, Unfinished, 3/16" dia. (701-003750)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001200)
- ZORO SELECT Round Blank, Straight, 4" L, 1/4" dia. (701-004250)
- ZORO SELECT Round Blank, Unfinished, 1/32" dia. (701-001150)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (702-000600)
- ZORO SELECT Round Blank, Straight, 2" L, 1/4" dia. (701-003850)
- Zoro Select Round Blanks