Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 3/8" dia.
Mfr # 701-004750
Zoro # G0972069
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 3/8"
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 701-004750
- Zoro # G0972069
- UPC # 888226089524
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 3/8" |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 2 in |
Diameter | 3/8" |
Dimension Type | Fractional Inch |
Length | 2" |
Size - Decimal | 3/8 in - 0.3750 |
Size-Diameter | 3/8 in |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Material | C2 Multigrain Carbide |
Finish | Ground |
Drill Blank Shape | Rod |
Decimal Equivalent | 0.3750 |
Primary Material Application | All Materials |
Finish - Machining | Ground |
Description
Round Blank, Fractional Inch, Carbide, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 2, M08X50, Plastic, Black RAL 7021, Comp: Steel (K0269.2081X50)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-6-5PK)
- PROTO 3/8" Drive, 10 mm Hex Metric Socket, 6 Points (J7210MPF)
- KIPP Adjustable Handle Size: 5, M12X25, Plastic, Orange RAL 2004, Comp: Steel (K0269.5122X25)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002550)
- ZORO SELECT Round Blank, Straight, 4" L, 1/4" dia. (701-004250)
- ZORO SELECT Round Blank, Unfinished, 3/16" dia. (701-003750)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002950)
- ZORO SELECT Round Blank, Unfinished, 5/64" dia. (701-001750)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003050)
- MICRO 100 Round Blank, Dia. 5/16 In, Length 2 In (SR-312-2)
- Zoro Select Round Blanks