Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 3/8" dia.
Mfr # 701-004690
Zoro # G0972093
product price: $13.43
/ea
$13.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 3/8"
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 701-004690
- Zoro # G0972093
- UPC # 888226089487
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 3/8" |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 1 1/2 in |
Diameter | 3/8" |
Length | 1-1/2" |
Dimension Type | Fractional Inch |
Size-Diameter | 3/8 in |
Size - Decimal | 3/8 in - 0.3750 |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Material | C2 Multigrain Carbide |
Decimal Equivalent | 0.3750 |
Drill Blank Shape | Rod |
Finish | Ground |
Primary Material Application | All Materials |
Finish - Machining | Ground |
Description
Round Blank, Fractional Inch, Carbide, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS T Knob with Screw, 1/4-20 Thread Size, 0.50"L, Steel (GN4C0500T1---21)
- EUROBOOR Pilot Pin, 1" Depth of Cut (IBC.85)
- ALLPAX Gasket Cutter, Light Duty, 10-1/2" L (AX3000)
- DYNABRADE Air Dual-Action Sander, 0.45HP, 6 In. (58435)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003050)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003067)
- ZORO SELECT Round Blank, Straight, 2" L, 5/32" dia. (701-003053)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001300)
- ZORO SELECT Round Blank, Unfinished, 1/32" dia. (701-001150)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003066)
- MICRO 100 Round Blank, Dia. 3/8 In, Length 12 In (SR-375-12)
- Zoro Select Round Blanks