Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 3/4" dia.
Mfr # 701-007057
Zoro # G0990521
Free Shipping & Returns
$335.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 3/4"
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 701-007057
- Zoro # G0990521
- UPC # 888226199834
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 3/4" |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 8 in |
Diameter | 3/4" |
Length | 8" |
Dimension Type | Fractional Inch |
Size-Diameter | 3/4 in |
Size - Decimal | 3/4 in - 0.7500 |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.7500 |
Finish | Ground |
Material | C2 Multigrain Carbide |
Drill Blank Shape | Rod |
Primary Material Application | All Materials |
Finish - Machining | Ground |
Description
Round Blank, Fractional Inch, Carbide, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE 5 in Weller(R) Xcelite(R) Long Nose Plier Cushion Grip Handle (LN542N)
- WESTWARD Ratcheting Box End Wrench, 8-13/16" L (54PP84)
- 3M DBI-SALA Dual D-ring Attachment, S, PK10 (1500001)
- KNIPEX 8" Retaining Ring Pliers, Plastic Grip (45 21 200)
- ZORO SELECT Round Blank, Unfinished, 4.0mm dia. (701-003164)
- ZORO SELECT Round Blank, Unfinished, 5/64" dia. (701-001750)
- ZORO SELECT Round Blank, Straight, 4" L, 1/4" dia. (701-004250)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001200)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002550)
- ZORO SELECT Round Blank, Unfinished, 9/64" dia. (702-101000)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003050)
- Zoro Select Round Blanks