Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 3/4" dia.
Mfr # 701-006750
Zoro # G0962880
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 3/4"
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 701-006750
- Zoro # G0962880
- UPC # 888226090285
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 3/4" |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 4 in |
Diameter | 3/4" |
Length | 4" |
Dimension Type | Fractional Inch |
Size-Diameter | 3/4 in |
Size - Decimal | 3/4 in - 0.7500 |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.7500 |
Drill Blank Shape | Rod |
Finish | Ground |
Material | C2 Multigrain Carbide |
Primary Material Application | All Materials |
Finish - Machining | Ground |
Description
Round Blank, Fractional Inch, Carbide, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 1/2" Tip Dia., 0.560"L, Pull Knob (GI1/2S1.5-B-PL5)
- DRILLCO 5/32 X 6.1/4, SDS PLUS DRILL - 1700A (170A1106)
- ZORO SELECT Construction Reamer, 1/2 In., 5-15/16 L (13H838)
- M.A. FORD Twister Micro-Tuff Drill, #56 (30504650AM)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003050)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003067)
- ZORO SELECT Round Blank, Straight, 2" L, 1/4" dia. (701-003850)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001300)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003066)
- ZORO SELECT Round Blank, Straight, 4" L, 1/4" dia. (701-004250)
- MICRO 100 Round Blank, Dia. 1.0 mm, Length 310 mm (SRM-010-310)
- Zoro Select Tool Blanks