Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 3/32" dia.
Mfr # 702-100650
Zoro # G0991160
product price: $26.67
/ea
$26.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 3/32"
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 702-100650
- Zoro # G0991160
- UPC # 888226091541
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 3/32" |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 12 in |
Diameter | 3/32" |
Dimension Type | Fractional Inch |
Length | 12" |
Size - Decimal | 3/32 in - 0.0938 |
Size-Diameter | 3/32 in |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Drill Blank Shape | Rod |
Material | C2 Multigrain Carbide |
Decimal Equivalent | 0.0938 |
Finish | Ground |
Primary Material Application | All Materials |
Finish - Machining | Ground |
Description
Round Blank, Fractional Inch, Carbide, 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Safety Knife, Self-Retracting Safety Blade (EP-240)
- DYNABRADE Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 18,000 RPM, 0.3 hp (DGR31)
- INSIZE Electronic Level, 1-7/64" W, 2-23/64" L (2170-1)
- SUPERCUT 80-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (419177)
- ZORO SELECT Round Blank, Unfinished, 9/64" dia. (702-101000)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002850)
- ZORO SELECT Round Blank, Unfinished, 4.0mm dia. (701-003164)
- ZORO SELECT Round Blank, Unfinished, 1/32" dia. (701-001150)
- ZORO SELECT Round Blank, Unfinished, 3/16" dia. (701-003750)
- ZORO SELECT Round Blank, Unfinished, 5/64" dia. (701-001750)
- MICRO 100 Round Blank, Dia. 1/2 In, Length 2-1/2 In (SR-500-2.5)
- Zoro Select Round Blanks