Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 3/32" dia.
Mfr # 702-000100
Zoro # G0990950
product price: $0.66
/ea
Sold in multiples of 17 for $11.22
$11.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 3/32"
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 702-000100
- Zoro # G0990950
- UPC # 888226090490
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 3/32" |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 3/8 in |
Diameter | 3/32" |
Dimension Type | Fractional Inch |
Length | 3/8" |
Size-Diameter | 3/32 in |
Size - Decimal | 3/32 in - 0.0938 |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Drill Blank Shape | Rod |
Decimal Equivalent | 0.0938 |
Finish | Ground |
Material | C2 Multigrain Carbide |
Primary Material Application | All Materials |
Finish - Machining | Ground |
Description
Round Blank, Fractional Inch, Carbide, 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 9 ft. 7-1/2 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHEFR14-9'7-1/2)
- OSG Thread Forming Tap, #8-32, Plug, Bright, 0 Flutes (1400115400)
- SPRING TOOLS 1/32" & 2/32" Spring Tools 32R12-1 Spring Tools Double Ended Nail Set (32R12-1)
- IRWIN C-Clamp, 2in, PK5 (225102ZR)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002550)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002850)
- ZORO SELECT Round Blank, Unfinished, 4.0mm dia. (701-003164)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002950)
- ZORO SELECT Round Blank, Unfinished, 1/32" dia. (701-001150)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001195)
- MICRO 100 Round Blank, Dia. 5/8 In, Length 3-1/2 In (SR-625-3.5)
- Zoro Select Tool Blanks