Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 3/16" dia.
Mfr # 702-101300
Zoro # G0963160
product price: $47.58
/ea
$47.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 3/16"
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 702-101300
- Zoro # G0963160
- UPC # 888226091671
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 3/16" |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 12 in |
Diameter | 3/16" |
Dimension Type | Fractional Inch |
Length | 12" |
Size-Diameter | 3/16 in |
Size - Decimal | 3/16 in - 0.1875 |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Drill Blank Shape | Rod |
Material | C2 Multigrain Carbide |
Decimal Equivalent | 0.1875 |
Finish | Ground |
Finish - Machining | Ground |
Primary Material Application | All Materials |
Description
Round Blank, Fractional Inch, Carbide, 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Hog Ring Pliers, w/Magazine, 20 In, 9 ga (HRP5)
- DEWALT Jobsite Box, Yellow, 60 in W x 29 in D x 30 in H (DWXJSB60Y)
- GREENLEE Shoe Assy, Emt 1-1/4, 1-1/2In. (18831)
- STARRETT Bi-Metal Fast Cut Hole Saw 11/16" (17mm) (FCH1016-G)
- ZORO SELECT Round Blank, Unfinished, 1/32" dia. (701-001150)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001300)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003067)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002550)
- ZORO SELECT Round Blank, Unfinished, 3/16" dia. (701-003750)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003066)
- MICRO 100 Round Blank, Dia. 10.0 mm, Length 310 mm (SRM-100-310)
- Zoro Select Round Blanks