Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 3/16" dia.
Mfr # 702-006300
Zoro # G0990600
product price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 3/16"
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 702-006300
- Zoro # G0990600
- UPC # 888226090964
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 3/16" |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 6 in |
Diameter | 3/16" |
Length | 6" |
Dimension Type | Fractional Inch |
Size - Decimal | 3/16 in - 0.1875 |
Size-Diameter | 3/16 in |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Material | C2 Multigrain Carbide |
Drill Blank Shape | Rod |
Decimal Equivalent | 0.1875 |
Finish | Ground |
Primary Material Application | All Materials |
Finish - Machining | Ground |
Description
Round Blank, Fractional Inch, Carbide, 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 2 x 3 1/4 In (W-12)
- PROTO Metric Plain Hex Key, 3 mm Tip Size, 6 in Long, 3 in Short (J46512)
- B & A Masonry Drill Bit 3/4" x 24"L, Round (SM-409)
- WESTWARD Flat Chisel, SDS Max, L 12 In., W 1 In. (22UV14)
- ZORO SELECT Round Blank, Straight, 2" L, 5/32" dia. (701-003053)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003067)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001200)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (702-000600)
- ZORO SELECT Round Blank, Straight, 4" L, 1/4" dia. (701-004250)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003066)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 2-1/2 In (SR-250-2.5)
- Zoro Select Round Blanks