Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 3/16" dia.
Mfr # 702-001000
Zoro # G0963072
product price: $4.15
/ea
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 3/16"
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 702-001000
- Zoro # G0963072
- UPC # 888226090599
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 3/16" |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 1 1/8 in |
Diameter | 3/16" |
Length | 1-1/8" |
Dimension Type | Fractional Inch |
Size-Diameter | 3/16 in |
Size - Decimal | 3/16 in - 0.1875 |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Material | C2 Multigrain Carbide |
Decimal Equivalent | 0.1875 |
Drill Blank Shape | Rod |
Finish | Ground |
Finish - Machining | Ground |
Primary Material Application | All Materials |
Description
Round Blank, Fractional Inch, Carbide, 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG HSS End Mill, 1/2in.dia., 1in.Cut L (5731408)
- MARTIN SPROCKET & GEAR Snap Ring Plier, 3-1/2"-7", P87 (P87)
- PROTO 1/2 in Drive, 7/8" 12 pt SAE Socket, 12 Points (J5428B)
- GREY PNEUMATIC $SET 1/2"DR SKT DEEP 19PC (GP1319D)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001300)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002550)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003050)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (702-000600)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001200)
- ZORO SELECT Round Blank, Unfinished, 1/32" dia. (701-001150)
- MICRO 100 Round Blank, Dia. 4.0 mm, Length 50 mm (SRM-040-050)
- Zoro Select Round Blanks