Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 3.0mm dia.
Mfr # 702-100776
Zoro # G0991230
product price: $33.65
/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Metric
- Size 3.00mm
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 304.80 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 702-100776
- Zoro # G0991230
- UPC # 888226122443
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 3.00mm |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 304.80 mm |
Diameter | 3mm |
Dimension Type | Metric |
Length | 304.80mm |
Size-Diameter | 3.00 mm |
Size - Decimal | 3.00mm - 0.1181 |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Metric |
Decimal Equivalent | 0.1181 |
Drill Blank Shape | Rod |
Finish | Ground |
Material | C2 Multigrain Carbide |
Primary Material Application | All Materials |
Finish - Machining | Ground |
Description
Round Blank, Metric, Carbide, 3.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Driver Bit Range Of Phillips Bits Delive (DPH235P1)
- OCHSENKOPF Straight Adze, 3.5" (OX 350-0850)
- VAUGHAN Double Bit Axe Handle, Hickory, 36 In (66363)
- VERMONT GAGE Gage Pin Set, ZZ, Mns, .501"-.625", 125 pcs. (101200600)
- ZORO SELECT Round Blank, Straight, 4" L, 1/4" dia. (701-004250)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001200)
- ZORO SELECT Round Blank, Unfinished, 5/64" dia. (701-001750)
- ZORO SELECT Round Blank, Unfinished, 4.0mm dia. (701-003164)
- ZORO SELECT Round Blank, Unfinished, 1/32" dia. (701-001150)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002950)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003050)
- Zoro Select Tool Blanks