Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 3.0mm dia.
Mfr # 701-002367
Zoro # G0971807
product price: $4.39
/ea
Sold in multiples of 3 for $13.17
$13.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Metric
- Size 3.00mm
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 76.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 701-002367
- Zoro # G0971807
- UPC # 888226153508
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 3.00mm |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 76.00 mm |
Diameter | 3mm |
Length | 76mm |
Dimension Type | Metric |
Size - Decimal | 3.00mm - 0.1181 |
Size-Diameter | 3.00 mm |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Metric |
Material | C2 Multigrain Carbide |
Decimal Equivalent | 0.1181 |
Finish | Ground |
Drill Blank Shape | Rod |
Primary Material Application | All Materials |
Rockwell Hardness | 92 Ra |
Secondary Material Application | Hardened Steel |
Finish - Machining | Ground |
Secondary Material Application ISO Code | H |
Description
Round Blank, Metric, Carbide, 3.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO 24F 24 in. Folding Tool (24F)
- ALLWAY GS-Series Safety Glass Scraper with 5 Blades (GS)
- S & W MANUFACTURING Knrl Knob Stud, M5, 19mm dia., 25mm, Steel (MSKS-012)
- KEO Drill/Countersink, Plain, 60 deg., #4-0, RH (10015)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001200)
- ZORO SELECT Round Blank, Straight, 2" L, 5/32" dia. (701-003053)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002850)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002550)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002950)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003067)
- MELIN TOOL CO De Carbide Ball End Blank 1F 1/8X3/8, Shank Dia.: 1/8" (12353)
- Zoro Select Tool Blanks