Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 25/64" dia.
Mfr # 702-102600
Zoro # G0963361
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 25/64"
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 702-102600
- Zoro # G0963361
- UPC # 888226091947
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 25/64" |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 12 in |
Diameter | 25/64" |
Length | 12" |
Dimension Type | Fractional Inch |
Size - Decimal | 25/64 in - 0.3906 |
Size-Diameter | 25/64 in |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Drill Blank Shape | Rod |
Material | C2 Multigrain Carbide |
Decimal Equivalent | 0.3906 |
Finish | Unground |
Primary Material Application | All Materials |
Finish - Machining | Unground |
Description
Round Blank, Fractional Inch, Carbide, 25/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Sharping File 4 Way Rasp File, 8in Hardened Steel, 6pk (55609)
- TESA BROWN & SHARPE Dial Caliper, Stainless Steel, Black (00589021)
- CDI CDI Torque Wrench, 100-600 ft.-lb., 42 in (6004MFRMH)
- CRAFTSMAN Sockets, 3/8" Drive 3/8" Hex Bit Socket, SAE 3/8" Drive (CMMT46665)
- ZORO SELECT Round Blank, Unfinished, 4.0mm dia. (701-003164)
- ZORO SELECT Round Blank, Straight, 2" L, 1/4" dia. (701-003850)
- ZORO SELECT Round Blank, Unfinished, 4.0mm dia. (701-003166)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002550)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003067)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002950)
- MICRO 100 Round Blank, Dia. 9.0 mm, Length 100 mm (SRM-090-100)
- Zoro Select Round Blanks