Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 25.0mm dia.
Mfr # 702-103750
Zoro # G0991501
product price: $837.99
/ea
Free Shipping & Returns
$837.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Metric
- Size 25.00mm
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 304.80 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 702-103750
- Zoro # G0991501
- UPC # 888226149143
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 25.00mm |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 304.80 mm |
Diameter | 25mm |
Length | 304.80mm |
Dimension Type | Metric |
Size-Diameter | 25.00 mm |
Size - Decimal | 25.00mm - 0.9843 |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Metric |
Finish | Ground |
Material | C2 Multigrain Carbide |
Drill Blank Shape | Rod |
Decimal Equivalent | 0.9843 |
Finish - Machining | Ground |
Primary Material Application | All Materials |
Description
Round Blank, Metric, Carbide, 25.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Floor Drill Press, Spline Drive, 1 hp, 230/460 V, 15 in Swing, Variable Speed (354551)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/8 in Round (602-8)
- RECOIL Prewinder, Steel, 1/4-20 (53041)
- IRWIN COUNTERSINK HSS 5/8""IRWN (12412)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002950)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001200)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003050)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002850)
- ZORO SELECT Round Blank, Unfinished, 3/16" dia. (701-003750)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002550)
- MICRO 100 Round Blank, Dia. 4.0 mm, Length 50 mm (SRM-040-050)
- Zoro Select Tool Blanks