Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 21/64" dia.
Mfr # 702-102250
Zoro # G0963230
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 21/64"
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 702-102250
- Zoro # G0963230
- UPC # 888226091879
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 21/64" |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 12 in |
Diameter | 21/64" |
Dimension Type | Fractional Inch |
Length | 12" |
Size-Diameter | 21/64 in |
Size - Decimal | 21/64 in - 0.3281 |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Drill Blank Shape | Rod |
Finish | Ground |
Decimal Equivalent | 0.3281 |
Material | C2 Multigrain Carbide |
Finish - Machining | Ground |
Primary Material Application | All Materials |
Description
Round Blank, Fractional Inch, Carbide, 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Slotted Screwdriver, 2 mm (27274)
- PORTAMATE Bora Steel 116 in. L X 36 in. H X 10 in. W Miter Saw Stand Orange 1 pc (PM-4000)
- WALTER Insert (GX16-1F200N10FS-M1 WDN10)
- M.A. FORD Twister Gp Circuit Board Drill, .0090 (30200900)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001300)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001200)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003066)
- ZORO SELECT Round Blank, Straight, 4" L, 1/4" dia. (701-004250)
- ZORO SELECT Round Blank, Unfinished, 1/32" dia. (701-001150)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002550)
- MICRO 100 Round Blank, Dia. 12.0 mm, Length 100 mm (SRM-120-100)
- Zoro Select Tool Blanks