Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 20.0mm dia.
Mfr # 701-007070
Zoro # G0990549
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Metric
- Size 20.00mm
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 101.60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 701-007070
- Zoro # G0990549
- UPC # 888226183437
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 20.00mm |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 101.60 mm |
Diameter | 20mm |
Dimension Type | Metric |
Length | 101.60mm |
Size-Diameter | 20.00 mm |
Size - Decimal | 20.00mm - 0.7874 |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Metric |
Decimal Equivalent | 0.7874 |
Drill Blank Shape | Rod |
Material | C2 Multigrain Carbide |
Finish | Ground |
Finish - Machining | Ground |
Primary Material Application | All Materials |
Description
Round Blank, Metric, Carbide, 20.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOURMETGALLEY TH-COM-S-HC Mini Steel Combo Thread Gauge (GO157370)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1562)
- BONDHUS Metric L-Shape Hex Key, 12 mm Tip Size (38280)
- MAYHEW PRO Pneumatic Chisel, 18 in. L, Steel (31978)
- ZORO SELECT Round Blank, Straight, 2" L, 1/4" dia. (701-003850)
- ZORO SELECT Round Blank, Straight, 2" L, 5/32" dia. (701-003053)
- ZORO SELECT Round Blank, Unfinished, 3/16" dia. (701-003750)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001200)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002950)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001300)
- MICRO 100 Round Blank, Dia. 1/8 In, Length 12 In (SR-125-12)
- Zoro Select Tool Blanks