Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 18.0mm dia.
Mfr # 701-006666
Zoro # G0962792
Free Shipping & Returns
$206.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Metric
- Size 18.00mm
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 153.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 701-006666
- Zoro # G0962792
- UPC # 888226203135
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 18.00mm |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 153.00 mm |
Diameter | 18mm |
Length | 153mm |
Dimension Type | Metric |
Size - Decimal | 18.00mm - 0.7087 |
Size-Diameter | 18.00 mm |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Metric |
Drill Blank Shape | Rod |
Decimal Equivalent | 0.7087 |
Finish | Ground |
Material | C2 Multigrain Carbide |
Primary Material Application | All Materials |
Finish - Machining | Ground |
Description
Round Blank, Metric, Carbide, 18.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 21pc. HSS 135 Degrees Drill Bit Set (401J90)
- LYNDEX-NIKKEN Step Collet, 5C, 2in (550-002)
- MILWAUKEE TOOL M18 1" Rotary Hammer, M18 Grinder (2912-20, 2881-20)
- MONTEZUMA Triangle Tool Box, White, Steel, 36 in W x 17 in D (XL450-WB)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001300)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (702-000600)
- ZORO SELECT Round Blank, Unfinished, 3/16" dia. (701-003750)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003050)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002850)
- ZORO SELECT Round Blank, Straight, 2" L, 1/4" dia. (701-003850)
- MICRO 100 Round Blank, Dia. 8.0 mm, Length 100 mm (SRM-080-100)
- Zoro Select Tool Blanks