Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 1/8" dia.
Mfr # 702-100850
Zoro # G0991328
product price: $24.12
/ea
$24.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 1/8"
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 702-100850
- Zoro # G0991328
- UPC # 888226091589
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 1/8" |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 12 in |
Diameter | 1/8" |
Length | 12" |
Dimension Type | Fractional Inch |
Size - Decimal | 1/8 in - 0.1250 |
Size-Diameter | 1/8 in |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.1250 |
Material | C2 Multigrain Carbide |
Drill Blank Shape | Rod |
Finish | Unground |
Primary Material Application | All Materials |
Finish - Machining | Unground |
Description
Round Blank, Fractional Inch, Carbide, 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 5 ft. 8" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91401-05-08)
- GEMPLERS Gemplers Original Tool Rack, Double 12 Inch Prong for Shovels, Spades, Rakes, and Brooms (TR-HR-12)
- WESTWARD 1/4" Drive Impact Screwdriver Bit SAE (4LZG7)
- BETA 9 Piece Metric Hex Key Set, 960354 (000960354)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002950)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001195)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003067)
- ZORO SELECT Round Blank, Unfinished, 4.0mm dia. (701-003164)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (702-000600)
- ZORO SELECT Round Blank, Straight, 2" L, 1/4" dia. (701-003850)
- MICRO 100 Round Blank, Dia. 1/8 In, Length 2 In (SR-125-2)
- Zoro Select Round Blanks