Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 1/8" dia.
Mfr # 702-000400
Zoro # G0962950
product price: $1.69
/ea
Sold in multiples of 7 for $11.83
$11.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 1/8"
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 702-000400
- Zoro # G0962950
- UPC # 888226090537
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 1/8" |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 3/4 in |
Diameter | 1/8" |
Dimension Type | Fractional Inch |
Length | 3/4" |
Size - Decimal | 1/8 in - 0.1250 |
Size-Diameter | 1/8 in |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Drill Blank Shape | Rod |
Material | C2 Multigrain Carbide |
Decimal Equivalent | 0.1250 |
Finish | Ground |
Finish - Machining | Ground |
Primary Material Application | All Materials |
Description
Round Blank, Fractional Inch, Carbide, 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Chuck Key L-Type, 1/4in, 3605 Jacobs Equiv (88083)
- TEKTON Pliers Set, 4-Piece (Groove Joint, Slip Joint, Long Nose, Diagonal Cutting) (PLR99022)
- INGERSOLL-RAND SAW BLADES (IRTP4EV-6)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 19 x 22 mm L.235 mm (40031922)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003067)
- ZORO SELECT Round Blank, Unfinished, 4.0mm dia. (701-003166)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002550)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002950)
- ZORO SELECT Round Blank, Unfinished, 1/32" dia. (701-001150)
- ZORO SELECT Round Blank, Unfinished, 3/16" dia. (701-003750)
- MELIN TOOL CO De Carbide Ball End Blank 1F 1/8X3/8, Shank Dia.: 1/8" (12353)
- Zoro Select Tool Blanks