Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 1/8" dia.
Mfr # 701-002950
Zoro # G0994843
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 1/8"
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 701-002950
- Zoro # G0994843
- UPC # 888226088817
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 1/8" |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 4 in |
Diameter | 1/8" |
Dimension Type | Fractional Inch |
Length | 4" |
Size - Decimal | 1/8 in - 0.1250 |
Size-Diameter | 1/8 in |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Drill Blank Shape | Rod |
Decimal Equivalent | 0.1250 |
Finish | Ground |
Material | C2 Multigrain Carbide |
Secondary Material Application | Hardened Steel |
Secondary Material Application ISO Code | H |
Primary Material Application | All Materials |
Rockwell Hardness | 92 Ra |
Finish - Machining | Ground |
Description
Round Blank, Fractional Inch, Carbide, 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 REDLITHIUM CP1.5 Battery Pack (48-11-2401)
- K-TOOL INTERNATIONAL 3/8" Drive, 9/16" SAE Socket (KTI-22218)
- WESTWARD Silver/Deming Drill, 1 In, Co, 118Deg (5TVR5)
- MILWAUKEE TOOL Pliers 6-in-1 w/Long and Linemans Pliers (48-22-3079, 48-22-6101, 48-22-6100)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001200)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003067)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002550)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001300)
- ZORO SELECT Round Blank, Straight, 4" L, 1/4" dia. (701-004250)
- ZORO SELECT Round Blank, Straight, 2" L, 1/4" dia. (701-003850)
- MICRO 100 Round Blank, Dia. 3.0 mm, Length 100 mm (SRM-030-100)
- Zoro Select Tool Blanks