Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 1/8" dia.
Mfr # 701-002760
Zoro # G0972111
product price: $4.16
/ea
Sold in multiples of 3 for $12.48
$12.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 1/8"
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 701-002760
- Zoro # G0972111
- UPC # 888226206464
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 1/8" |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 2 3/4 in |
Diameter | 1/8" |
Length | 2-3/4" |
Dimension Type | Fractional Inch |
Size - Decimal | 1/8 in - 0.1250 |
Size-Diameter | 1/8 in |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Material | C2 Multigrain Carbide |
Drill Blank Shape | Rod |
Decimal Equivalent | 0.1250 |
Finish | Ground |
Finish - Machining | Ground |
Primary Material Application | All Materials |
Description
Round Blank, Fractional Inch, Carbide, 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/32" Solid Carbide Drill Bit (DMOD9/32)
- PROTO 3/4 in Drive Impact Socket Bit SAE (J075901)
- STARRETT 31/2" Diamond Grit Hole Saw (KD0312-N)
- TOTALTURF 11 in. Long Reach Long Nose Pliers (TO79534)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002950)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003066)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001195)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001300)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002550)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001200)
- MICRO 100 Round Blank, Dia. 1/8 In, Length 2 In (SR-125-2)
- Zoro Select Tool Blanks