Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 1/8" dia.
Mfr # 701-002650
Zoro # G0972032
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 1/8"
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 701-002650
- Zoro # G0972032
- UPC # 888226088732
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 1/8" |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 2 1/4 in |
Diameter | 1/8" |
Length | 2-1/4" |
Dimension Type | Fractional Inch |
Size - Decimal | 1/8 in - 0.1250 |
Size-Diameter | 1/8 in |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.1250 |
Drill Blank Shape | Rod |
Finish | Ground |
Material | C2 Multigrain Carbide |
Finish - Machining | Ground |
Primary Material Application | All Materials |
Description
Round Blank, Fractional Inch, Carbide, 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 10-Pc Sae Hex Bit Socket Set, W1387 (W1387)
- MILWAUKEE TOOL M18 HAMMERVAC Dedicated Dust Extractor (2715-DE)
- KRAFT TOOL EZY-Tote Tool Carrier-RE Bull Float (CC1013)
- DRILL AMERICA HSS Spiral Point Tap, #10-32, 2 Flutes (DWT57104)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002850)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003050)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003066)
- ZORO SELECT Round Blank, Unfinished, 4.0mm dia. (701-003164)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002950)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001200)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001195)
- Zoro Select Tool Blanks