Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 1/8" dia.
Mfr # 701-002455
Zoro # G0972227
product price: $2.61
/ea
Sold in multiples of 4 for $10.44
$10.44
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 1/8"
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 701-002455
- Zoro # G0972227
- UPC # 888226088640
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 1/8" |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 1 3/4 in |
Diameter | 1/8" |
Dimension Type | Fractional Inch |
Length | 1-3/4" |
Size - Decimal | 1/8 in - 0.1250 |
Size-Diameter | 1/8 in |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.1250 |
Drill Blank Shape | Rod |
Finish | Ground |
Material | C2 Multigrain Carbide |
Primary Material Application | All Materials |
Finish - Machining | Ground |
Description
Round Blank, Fractional Inch, Carbide, 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN Ullman 758-K-2 2-1/8" x 3-1/2" Mirror 11" to 15" L Inspection Mirror with Telescoping Shaft Rectangular (758-K-2)
- GEARWRENCH 1/2" Drive Wobble Extension 10" (81346)
- ARTU Jigsaw Blade, T-Shank, 3" Grit (01637)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC Let-H (54107)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003050)
- ZORO SELECT Round Blank, Straight, 2" L, 5/32" dia. (701-003053)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002850)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (702-000600)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002950)
- ZORO SELECT Round Blank, Unfinished, 4.0mm dia. (701-003166)
- MICRO 100 Round Blank, Dia. 3/8 In, Length 6 In (SR-375-6)
- Zoro Select Round Blanks