Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 17/32" dia.
Mfr # 702-103080
Zoro # G0963608
product price: $281.07
/ea
Free Shipping & Returns
$281.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 17/32"
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 702-103080
- Zoro # G0963608
- UPC # 888226152389
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 17/32" |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 12 in |
Diameter | 17/32" |
Dimension Type | Fractional Inch |
Length | 12" |
Size-Diameter | 17/32 in |
Size - Decimal | 17/32 in - 0.5312 |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Drill Blank Shape | Rod |
Material | C2 Multigrain Carbide |
Finish | Ground |
Decimal Equivalent | 0.5313 |
Primary Material Application | All Materials |
Finish - Machining | Ground |
Description
Round Blank, Fractional Inch, Carbide, 17/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (1982900)
- OTC 3/4 in Drive, 4-3/8" 6 pt SAE Socket, 6 Points (1916)
- HOLEX Impact Socket, 3/8 inch Drive, 6 pt, 3/4 inch (650102 3/4)
- ACDELCO 3/8" INTERCHANGEABLE Digital Torque Wrench, 10 to 99.5 ft- lbs (ARM327-3i)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002850)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002550)
- ZORO SELECT Round Blank, Straight, 2" L, 5/32" dia. (701-003053)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003067)
- ZORO SELECT Round Blank, Straight, 2" L, 1/4" dia. (701-003850)
- ZORO SELECT Round Blank, Unfinished, 1/32" dia. (701-001150)
- MICRO 100 Round Blank, Dia. 1/8 In, Length 4 In (SR-125-4)
- Zoro Select Round Blanks