Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 16.0mm dia.
Mfr # 701-006580
Zoro # G0962862
product price: $90.86
/ea
Free Shipping & Returns
$90.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Metric
- Size 16.00mm
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 93.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 701-006580
- Zoro # G0962862
- UPC # 888226199421
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 16.00mm |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 93.00 mm |
Diameter | 16mm |
Length | 93mm |
Dimension Type | Metric |
Size - Decimal | 16.00mm - 0.6299 |
Size-Diameter | 16.00 mm |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Metric |
Material | C2 Multigrain Carbide |
Decimal Equivalent | 0.6299 |
Finish | Ground |
Finish - Machining | Ground |
Primary Material Application | All Materials |
Description
Round Blank, Metric, Carbide, 16.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP COUPLING SPIDER SPIELFREI GR.48, 98 Shore A, 525, POLYURETHANE, RED (K1896.4898)
- GENERAL TOOLS Plumb Bob 5 Oz Steel (790-5)
- MAKITA Lock Nut Wrench (782424-9)
- KLEVER Rounded Safety Blade 5 5/8 in L, 5 PK (KS-101SS-W)
- ZORO SELECT Round Blank, Unfinished, 1/32" dia. (701-001150)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003066)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003050)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002950)
- ZORO SELECT Round Blank, Straight, 4" L, 1/4" dia. (701-004250)
- ZORO SELECT Round Blank, Unfinished, 3/16" dia. (701-003750)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 2-1/2 In (SR-250-2.5)
- Zoro Select Tool Blanks