Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 1/4" dia.
Mfr # 702-001400
Zoro # G0963057
product price: $6.66
/ea
Sold in multiples of 2 for $13.32
$13.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 1/4"
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 702-001400
- Zoro # G0963057
- UPC # 888226090636
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 1/4" |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 1 1/2 in |
Diameter | 1/4" |
Length | 1-1/2" |
Dimension Type | Fractional Inch |
Size-Diameter | 1/4 in |
Size - Decimal | 1/4 in - 0.2500 |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Material | C2 Multigrain Carbide |
Finish | Ground |
Decimal Equivalent | 0.2500 |
Drill Blank Shape | Rod |
Primary Material Application | All Materials |
Finish - Machining | Ground |
Description
Round Blank, Fractional Inch, Carbide, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket set 3/16-9/16 12 Point 150mm 9 pieces 1/4 Sq. Drive (RS2445A/9)
- TOLSEN 10 Cable Cutter Heavy Duty Drop-Forged High Quality Tool Steel, Double-Dipped Handle (38022)
- ZORO SELECT Chucking Reamer, 12.5mm, 6 Flute, HSS (13H737)
- WESTWARD 1/2 in Drive Impact Socket 3/4 in Size 6 pt Standard Depth, Black Oxide (4LXU6)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003050)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002550)
- ZORO SELECT Round Blank, Unfinished, 3/16" dia. (701-003750)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001195)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001200)
- ZORO SELECT Round Blank, Unfinished, 4.0mm dia. (701-003166)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 6 In (SR-250-6)
- Zoro Select Round Blanks