Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 1/4" dia.
Mfr # 702-001190
Zoro # G0963011
product price: $4.65
/ea
Sold in multiples of 3 for $13.95
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 1/4"
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 702-001190
- Zoro # G0963011
- UPC # 888226199063
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 1/4" |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 1/2 in |
Diameter | 1/4" |
Length | 1/2" |
Dimension Type | Fractional Inch |
Size - Decimal | 1/4 in - 0.2500 |
Size-Diameter | 1/4 in |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Finish | Ground |
Drill Blank Shape | Rod |
Decimal Equivalent | 0.2500 |
Material | C2 Multigrain Carbide |
Primary Material Application | All Materials |
Finish - Machining | Ground |
Description
Round Blank, Fractional Inch, Carbide, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Offset Hook Jaw (32520)
- OCHSENKOPF Forestry Hatchet, 1000g (OX 235 E-1002)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 1/2-20UNF (342639)
- EKLIND SAE Plain Hex Key, 1/2" Tip Size, 5 1/4 in Long, 1 5/8 in Short (15132)
- ZORO SELECT Round Blank, Unfinished, 4.0mm dia. (701-003166)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001195)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002850)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003066)
- ZORO SELECT Round Blank, Straight, 2" L, 1/4" dia. (701-003850)
- ZORO SELECT Round Blank, Straight, 2" L, 5/32" dia. (701-003053)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 6 In (SR-250-6)
- Zoro Select Tool Blanks