Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 1/32" dia.
Mfr # 702-100150
Zoro # G0995458
product price: $24.84
/ea
$24.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 1/32"
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 702-100150
- Zoro # G0995458
- UPC # 888226091442
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 1/32" |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 12 in |
Diameter | 1/32" |
Dimension Type | Fractional Inch |
Length | 12" |
Size - Decimal | 1/32 in - 0.0312 |
Size-Diameter | 1/32 in |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Finish | Unground |
Material | C2 Multigrain Carbide |
Drill Blank Shape | Rod |
Decimal Equivalent | 0.0313 |
Finish - Machining | Unground |
Primary Material Application | All Materials |
Description
Round Blank, Fractional Inch, Carbide, 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket 1 5/16 in Size 6 pt Deep Depth, Black Oxide (4LXJ8)
- WRIGHT TOOL Flexible Magnetic "Pick-up" Retrieving T (9534)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Impact Wrench 1050 ft.-lb. (CP7762)
- URREA 3/8" drive spark plug sockets with neoprene 5/8" (502050)
- ZORO SELECT Round Blank, Straight, 4" L, 1/4" dia. (701-004250)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003066)
- ZORO SELECT Round Blank, Straight, 2" L, 1/4" dia. (701-003850)
- ZORO SELECT Round Blank, Unfinished, 4.0mm dia. (701-003164)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003067)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (702-000600)
- MELIN TOOL CO Ballnose Carbide Blank, 1F, .0781x3/16" (91074)
- Zoro Select Round Blanks