Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 13.0mm dia.
Mfr # 702-103059
Zoro # G0963468
product price: $212.01
/ea
Free Shipping & Returns
$212.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Metric
- Size 13.00mm
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 304.80 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 702-103059
- Zoro # G0963468
- UPC # 888226122511
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 13.00mm |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 304.80 mm |
Diameter | 13mm |
Length | 304.80mm |
Dimension Type | Metric |
Size-Diameter | 13.00 mm |
Size - Decimal | 13.00mm - 0.5118 |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Metric |
Finish | Unground |
Drill Blank Shape | Rod |
Material | C2 Multigrain Carbide |
Decimal Equivalent | 0.5118 |
Finish - Machining | Unground |
Primary Material Application | All Materials |
Description
Round Blank, Metric, Carbide, 13.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Holder 1/4 Hex 36mm 1/4 Sq. Drive (12137E)
- LENOX HOLE SAW ARBOR 3L 1/2"" (1779802)
- WILLIAMS Extension 3/4" Dr, 3" L, 1 Pieces, Chrome plated (H-104)
- BURNDY Type U Crimping Die, Yellow (U29RT)
- ZORO SELECT Round Blank, Straight, 4" L, 1/4" dia. (701-004250)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001200)
- ZORO SELECT Round Blank, Unfinished, 9/64" dia. (702-101000)
- ZORO SELECT Round Blank, Unfinished, 4.0mm dia. (701-003164)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002550)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002850)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002950)
- Zoro Select Round Blanks